- 32 in Belt Width
- 7/32 in to 9/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
| Minimum Pulley Diameter | 5 in |
| Belt Thickness Range | 7/32 in to 9/32 in |
| Hinge Pin Included | Yes |
| Fastener Series | 27 |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 10174 |
| Hinge Pin Material | Corrugated Steel |
| Hinge Pin Diameter | 0.125 |
| Belt Width | 32 in |
| Material | Steel |
| Weight | 10.977 LB |
| EAN or UPC | 697598101747 |

