- 48 in Belt Width
- 7/32 in to 9/32 in Belt Thickness Range
- Steel Material
- 100 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
| Hinge Pin Diameter | 0.125 |
| Alternate Part No. or Item Code | 10177 |
| Material | Steel |
| Hardware Type | Fastener |
| Fastener Series | 27 |
| Belt Width | 48 in |
| Belt Thickness Range | 7/32 in to 9/32 in |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Corrugated Steel |
| Minimum Pulley Diameter | 5 in |
| Weight | 3.979 LB |
| EAN or UPC | 697598101778 |

