- Bolt Horn Tool Type
- Bolt Solid Plate Fastener Type
applications
- May be used to ease bolts into top plates
| Fastener Type | Bolt Solid Plate |
| Tool Name | Bolt Horn |
| Fastener Series | 1, 1 1/2, 140, 190, 2, 2 1/4, RP1, RP2, SP6 |
| Alternate Part No. or Item Code | 30480 |
| Tool Type | Hand Tool |
| Weight | 5.0 LB |
| EAN or UPC | 697598304803 |

