- Belt Cutter
- 48 in Belt Width
| Belt Width | 48 in |
| Type | Belt Cutter |
| Alternate Part No. or Item Code | 30906 |
| Weight | 18.0 LB |
| EAN or UPC | 697598309068 |
| Belt Width | 48 in |
| Type | Belt Cutter |
| Alternate Part No. or Item Code | 30906 |
| Weight | 18.0 LB |
| EAN or UPC | 697598309068 |