| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 40135 |
| Hardware Type | Hinge Pin Retaining Washer |
| For Use With | 375X and 550 Nylon Coated hinge pins. |
| I.D. | 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 697598401359 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 40135 |
| Hardware Type | Hinge Pin Retaining Washer |
| For Use With | 375X and 550 Nylon Coated hinge pins. |
| I.D. | 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 697598401359 |