- Belt Puller Fastener Type
| Alternate Part No. or Item Code | 31707 |
| Fastener Type | Belt Puller |
| Belt Width | 42 in |
| Load Capacity | 8 ton (long) |
| Hardware Type | Belt Clamp |
| Weight | 260.19 LB |
| EAN or UPC | 697598317070 |
| Alternate Part No. or Item Code | 31707 |
| Fastener Type | Belt Puller |
| Belt Width | 42 in |
| Load Capacity | 8 ton (long) |
| Hardware Type | Belt Clamp |
| Weight | 260.19 LB |
| EAN or UPC | 697598317070 |