- Cutter E Base
- 24 in Belt Width
| Type | Cutter E Base |
| Alternate Part No. or Item Code | 30961 |
| Belt Width | 24 in |
| Weight | 1.62 LB |
| EAN or UPC | 697598309617 |
| Type | Cutter E Base |
| Alternate Part No. or Item Code | 30961 |
| Belt Width | 24 in |
| Weight | 1.62 LB |
| EAN or UPC | 697598309617 |