- Cutter Base
- 30 in Belt Width
| Alternate Part No. or Item Code | 30937 |
| Type | Cutter Base |
| Belt Width | 30 in |
| Weight | 1.94 LB |
| EAN or UPC | 697598309372 |
| Alternate Part No. or Item Code | 30937 |
| Type | Cutter Base |
| Belt Width | 30 in |
| Weight | 1.94 LB |
| EAN or UPC | 697598309372 |