- Cutter Base
- 48 in Belt Width
| Belt Width | 48 in |
| Type | Cutter Base |
| Alternate Part No. or Item Code | 30940 |
| Weight | 25.5 LB |
| EAN or UPC | 697598309402 |
| Belt Width | 48 in |
| Type | Cutter Base |
| Alternate Part No. or Item Code | 30940 |
| Weight | 25.5 LB |
| EAN or UPC | 697598309402 |