- Cutter E Base
- 48 in Belt Width
| Belt Width | 48 in |
| Type | Cutter E Base |
| Alternate Part No. or Item Code | 30964 |
| Weight | 0.312 LB |
| EAN or UPC | 697598309648 |
| Belt Width | 48 in |
| Type | Cutter E Base |
| Alternate Part No. or Item Code | 30964 |
| Weight | 0.312 LB |
| EAN or UPC | 697598309648 |