- 9/32 in to 5/16 in Belt Thickness Range
- Steel Material
- 150 lb/in Maximum Belt Tension
applications
- Manufacturing assembly lines, food, package and parts handling, checkout counters and agricultural equipment
features
- Requires only a hammer
- no special tools needed
- Low profile, one-piece design results in an exceptionally smooth joint
- Alligator® Lacing is a continuous, one-piece fastener strip tailored to all standard belt widths
| Hinge Pin Diameter | 0.140625 |
| Alternate Part No. or Item Code | 10011 |
| Belt Width | 12 in |
| Strip Length | 12 |
| Belt Thickness Range | 9/32 in to 5/16 in |
| Fastener Series | 35 |
| Minimum Pulley Diameter | 7 in |
| Hinge Pin Material | Steel Rocker |
| Hinge Pin Included | Yes |
| Material | Steel |
| Weight | 2.66 LB |
| EAN or UPC | 697598100115 |

