- Lacing Fastener Type
- 35 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Hinge Pin Material | Corrugated Stainless Steel |
| Hinge Pin Diameter | 0.140625 |
| Belt Width | 12 in |
| Fastener Series | 35 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 11950 |
| Fastener Type | Lacing |
| Weight | 0.041 LB |
| EAN or UPC | 697598119506 |

