- Bolt Hinged Fastener Type
- 24 in Belt Width
- Curved Angle
description
- Our specially designed curved templet ensures accurate placement of punched or drilled holes. Using the templet also ensures a precise, concave cut to provide uniform tension across full belt end and minimize the potential for splice edge failure.
| Alternate Part No. or Item Code | 30818 |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Belt Width | 24 in |
| Weight | 0.39 LB |
| EAN or UPC | 697598308184 |

