- Bolt Hinged Fastener Type
- 30 in Belt Width
- Curved Angle
description
- Our specially designed curved templet ensures accurate placement of punched or drilled holes. Using the templet also ensures a precise, concave cut to provide uniform tension across full belt end and minimize the potential for splice edge failure.
| Belt Width | 30 in |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30820 |
| Weight | 0.504 LB |
| EAN or UPC | 697598308207 |

