- 3 Fastener Series
- 15/16 in & Over Belt Thickness Range
- 560 lb/in Maximum Belt Tension
- Steel Material
| Minimum Pulley Diameter | 48 in |
| Belt Thickness Range | 15/16 in & over |
| Fastener Series | 3 |
| Fastener Type | Bolt Solid Plate |
| Material | Steel |
| Hardware Type | Fastener Set |
| Alternate Part No. or Item Code | 20053 |
| Weight | 34.602 LB |
| EAN or UPC | 697598200532 |

