- 3/16 in to 7/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
features
- Inexpensive, yet highly reliable solution for connecting conveyor belts
- Can be easily installed on-site by one person with easy to operate tools
- Reduced operating noise
- 12 carded hooks per box with pins
| Material | Stainless Steel |
| Hardware Type | Fastener |
| Wire Diameter | 0.054 in |
| Hook Style | Carded |
| Alternate Part No. or Item Code | 02187 |
| Required Pin Diameter | 0.093 |
| Length | 12 in |
| Hinge Pin Included | No |
| Fastener Type | Hook |
| Minimum Pulley Diameter | 3 in |
| Hook Size | 3 |
| Fastener Series | 54 |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Weight | 1.28 LB |
| EAN or UPC | 697598021878 |

