Skip to content Skip to navigation menu
Flexco® Bolt Hinged Curved Belt Cutter

400436

Flexco® Bolt Hinged Curved Belt Cutter
Item #101887835
  • Curved Belt Cutter
  • 36 in Belt Width
Flexco® Bolt Hinged Curved Belt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Curved Belt Cutter
  • 36 in Belt Width
Alternate Part No. or Item Code 30915
Belt Width 36 in
Type Curved Belt Cutter
Weight 11.0 LB
EAN or UPC 697598309150
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison