- Curved Belt Cutter Base
- 42 in Belt Width
| Belt Width | 42 in |
| Type | Curved Belt Cutter Base |
| Alternate Part No. or Item Code | 30952 |
| Weight | 1.13 LB |
| EAN or UPC | 697598309525 |
| Belt Width | 42 in |
| Type | Curved Belt Cutter Base |
| Alternate Part No. or Item Code | 30952 |
| Weight | 1.13 LB |
| EAN or UPC | 697598309525 |