- Lacing Fastener Type
- 45 Fastener Series
- Steel Corrugated Hinge Pin Material
| Hardware Type | Hinge Pins |
| Fastener Series | 45 |
| Alternate Part No. or Item Code | 11210 |
| Fastener Type | Lacing |
| Hinge Pin Diameter | 0.1875 |
| Hinge Pin Material | Corrugated Steel |
| Belt Width | 36 in |
| Weight | 2.64 LB |
| EAN or UPC | 697598112101 |

