- Lacing Fastener Type
- 45 Fastener Series
- Stainless Steel Corrugated Hinge Pin Material
| Fastener Series | 45 |
| Alternate Part No. or Item Code | 11982 |
| Hardware Type | Hinge Pins |
| Belt Width | 36 in |
| Hinge Pin Diameter | 0.1875 |
| Fastener Type | Lacing |
| Hinge Pin Material | Corrugated Stainless Steel |
| Weight | 1.8 LB |
| EAN or UPC | 697598119827 |

