- Bolt Hinged Fastener Type
- 20 in Belt Width
- Curved Angle
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30802 |
| Belt Width | 20 in |
| Weight | 0.165 LB |
| EAN or UPC | 697598308023 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30802 |
| Belt Width | 20 in |
| Weight | 0.165 LB |
| EAN or UPC | 697598308023 |