- Bolt Hinged Fastener Type
- 24 in Belt Width
- Curved Angle
| Belt Width | 24 in |
| Fastener Series | 550 |
| Alternate Part No. or Item Code | 30803 |
| Fastener Type | Bolt Hinged |
| Weight | 1.4 LB |
| EAN or UPC | 697598308030 |
| Belt Width | 24 in |
| Fastener Series | 550 |
| Alternate Part No. or Item Code | 30803 |
| Fastener Type | Bolt Hinged |
| Weight | 1.4 LB |
| EAN or UPC | 697598308030 |