- Bolt Solid Plate Fastener Type
- 30 in Belt Width
- Curved Angle
| Alternate Part No. or Item Code | 30805 |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 550 |
| Belt Width | 30 in |
| Weight | 0.24 LB |
| EAN or UPC | 697598308054 |
| Alternate Part No. or Item Code | 30805 |
| Fastener Type | Bolt Solid Plate |
| Fastener Series | 550 |
| Belt Width | 30 in |
| Weight | 0.24 LB |
| EAN or UPC | 697598308054 |