- Bolt Hinged Fastener Type
- 42 in Belt Width
- Curved Angle
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30807 |
| Belt Width | 42 in |
| Weight | 0.348 LB |
| EAN or UPC | 697598308078 |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Alternate Part No. or Item Code | 30807 |
| Belt Width | 42 in |
| Weight | 0.348 LB |
| EAN or UPC | 697598308078 |