- Bolt Hinged Fastener Type
- 48 in Belt Width
- Curved Angle
| Alternate Part No. or Item Code | 30808 |
| Fastener Series | 550 |
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Weight | 3.87 LB |
| EAN or UPC | 697598308085 |
| Alternate Part No. or Item Code | 30808 |
| Fastener Series | 550 |
| Belt Width | 48 in |
| Fastener Type | Bolt Hinged |
| Weight | 3.87 LB |
| EAN or UPC | 697598308085 |