- #550 N/A Fastener w/N/A Hinge Pin in a Bulk" Belt Width
- Belt Thickness Range of 1/4" - 5/8"
- For a Minimum Diameter of 9 Minimum Pulley Diameter
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Fastener Series | 550 |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Minimum Pulley Diameter | 9 in |
| Alternate Part No. or Item Code | 40134 |
| Fastener Type | Bolt Hinged |
| Hardware Type | Fastener |
| Weight | 2.78 LB |
| EAN or UPC | 697598401342 |

