- 42 in Belt Width
- 1/4 in to 5/8 in Belt Thickness Range
- 300 lb/in Maximum Belt Tension
- Stainless Steel Material
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Hardware Type | Fastener |
| Hinge Pin Diameter | 0.25 |
| Minimum Pulley Diameter | 9 in |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Hinge Pin Included | Yes |
| Fastener Series | 550 |
| Fastener Type | Bolt Hinged |
| Material | Stainless Steel |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 40168 |
| Weight | 16.208 LB |
| EAN or UPC | 697598401687 |

