Skip to content Skip to navigation menu
Flexco Installation Tools

5552

Flexco Installation Tools
Item #100849918
  • 1 Fastener Series
  • Quick Change Chuck Tool Type
  • Bolt Hinged Fastener Type
Flexco Installation Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Fastener Series
  • Quick Change Chuck Tool Type
  • Bolt Hinged Fastener Type

description

  • Required for use with power tools
  • Adapts Flexco tools to square drive stud on air or electric impact wrenches
Fastener Type Bolt Hinged
Tool Type Power Tool
Tool Name Quick Change Chuck
Alternate Part No. or Item Code 30481
Fastener Series N/A
Drive Size 1/2 in
Weight 0.432 LB
EAN or UPC 697598304810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison