- RS62 Fastener Series
- Stainless Steel Material
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method
- Fastener Profile
| I.D. | 0.1 in |
| O.D. | 0.25 in |
| Alternate Part No. or Item Code | 54030 |
| Material | Stainless Steel |
| Fastener Series | RS62 |
| Weight | 0.02 LB |
| EAN or UPC | 697598540300 |

