- 6 in Roller Diameter
- 36 in Belt Width
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Alternate Part No. or Item Code | 90220 |
| Roller Type | Flat Return Roll |
| Weight | 52.5 LB |
| EAN or UPC | 697598902207 |
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Alternate Part No. or Item Code | 90220 |
| Roller Type | Flat Return Roll |
| Weight | 52.5 LB |
| EAN or UPC | 697598902207 |