- 6 in Roller Diameter
- 42 in Belt Width
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90221 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 58.5 LB |
| EAN or UPC | 697598902214 |
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90221 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 58.5 LB |
| EAN or UPC | 697598902214 |