- 6 in Roller Diameter
- 48 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 90222 |
| Weight | 78.6 LB |
| EAN or UPC | 697598902221 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 90222 |
| Weight | 78.6 LB |
| EAN or UPC | 697598902221 |