- 6 in Roller Diameter
- 54 in Belt Width
| Alternate Part No. or Item Code | 90223 |
| Roller Dia. | 6 in |
| Roller Type | Flat Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in |
| Weight | 69.6 LB |
| EAN or UPC | 697598902238 |
| Alternate Part No. or Item Code | 90223 |
| Roller Dia. | 6 in |
| Roller Type | Flat Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in |
| Weight | 69.6 LB |
| EAN or UPC | 697598902238 |