- 6 in Roller Diameter
- 60 in Belt Width
| Roller Type | Flat Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Alternate Part No. or Item Code | 90224 |
| Belt Width | 60 in |
| Roller Dia. | 6 in |
| Weight | 75.6 LB |
| EAN or UPC | 697598902245 |
| Roller Type | Flat Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Alternate Part No. or Item Code | 90224 |
| Belt Width | 60 in |
| Roller Dia. | 6 in |
| Weight | 75.6 LB |
| EAN or UPC | 697598902245 |