- 6 in Roller Diameter
- 84 in Belt Width
| Alternate Part No. or Item Code | 90226 |
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Weight | 120.0 LB |
| EAN or UPC | 697598902269 |
| Alternate Part No. or Item Code | 90226 |
| Roller Type | Flat Return Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 84 in |
| Weight | 120.0 LB |
| EAN or UPC | 697598902269 |