- 6 in Roller Diameter
- 36 in Belt Width
| Alternate Part No. or Item Code | 90227 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside Roll |
| Roller Dia. | 6 in |
| Belt Width | 36 in |
| Weight | 22.95 LB |
| EAN or UPC | 697598902276 |
| Alternate Part No. or Item Code | 90227 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside Roll |
| Roller Dia. | 6 in |
| Belt Width | 36 in |
| Weight | 22.95 LB |
| EAN or UPC | 697598902276 |