- 6 in Roller Diameter
- 42 in Belt Width
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside Roll |
| Alternate Part No. or Item Code | 90228 |
| Weight | 25.57 LB |
| EAN or UPC | 697598902283 |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside Roll |
| Alternate Part No. or Item Code | 90228 |
| Weight | 25.57 LB |
| EAN or UPC | 697598902283 |