- 6 in Roller Diameter
- 48 in Belt Width
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 90229 |
| Roller Type | Topside Roll |
| Weight | 29.0 LB |
| EAN or UPC | 697598902290 |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 90229 |
| Roller Type | Topside Roll |
| Weight | 29.0 LB |
| EAN or UPC | 697598902290 |