- 6 in Roller Diameter
- 54 in
- 36 in Belt Width
| Roller Dia. | 6 in |
| Alternate Part No. or Item Code | 90230 |
| Roller Type | Topside/V Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in, 36 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598902306 |
| Roller Dia. | 6 in |
| Alternate Part No. or Item Code | 90230 |
| Roller Type | Topside/V Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 54 in, 36 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598902306 |