- 6 in Roller Diameter
- 72 in
- 48 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside/V Return Roll |
| Alternate Part No. or Item Code | 90232 |
| Roller Dia. | 6 in |
| Belt Width | 72 in, 48 in |
| Weight | 51.0 LB |
| EAN or UPC | 697598902320 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Topside/V Return Roll |
| Alternate Part No. or Item Code | 90232 |
| Roller Dia. | 6 in |
| Belt Width | 72 in, 48 in |
| Weight | 51.0 LB |
| EAN or UPC | 697598902320 |