- 6 in Roller Diameter
- 60 in Belt Width
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 60 in |
| Roller Type | V Return Roll |
| Alternate Part No. or Item Code | 90235 |
| Weight | 46.0 LB |
| EAN or UPC | 697598902351 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 60 in |
| Roller Type | V Return Roll |
| Alternate Part No. or Item Code | 90235 |
| Weight | 46.0 LB |
| EAN or UPC | 697598902351 |