- 6 in Roller Diameter
- 84 in Belt Width
| Roller Type | V Return Roll |
| Alternate Part No. or Item Code | 90319 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 84 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598903198 |
| Roller Type | V Return Roll |
| Alternate Part No. or Item Code | 90319 |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 84 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598903198 |