- APF100 Fastener Series
- Belt Punch Tool Type
- Rivet Fastener Type
| Tool Type | Belt Punch |
| Alternate Part No. or Item Code | 80078 |
| Fastener Series | APF100 |
| Fastener Type | Rivet |
| Hole Dia. | 0.13 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598800787 |
| Tool Type | Belt Punch |
| Alternate Part No. or Item Code | 80078 |
| Fastener Series | APF100 |
| Fastener Type | Rivet |
| Hole Dia. | 0.13 in |
| Weight | 0.08 LB |
| EAN or UPC | 697598800787 |