- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Armored Steel Cable Hinge Pin Material
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 40707 |
| Fastener Series | R5 1/2 |
| Fastener Type | Rivet Hinged |
| Hinge Pin Material | Bare Armored Steel Cable |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.375 |
| Weight | 4.751 LB |
| EAN or UPC | 697598407078 |

