- Bolt Hinged Fastener Type
- 375X Fastener Series
- Bare Armored Stainless Steel Cable Hinge Pin Material
| Hinge Pin Material | Bare Armored Stainless Steel Cable |
| Hardware Type | Hinge Pins |
| Fastener Type | Bolt Hinged |
| Hinge Pin Diameter | 0.265625 |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 41381 |
| Belt Width | 36 in |
| Weight | 0.485 LB |
| EAN or UPC | 697598413819 |

