- Power Cord Tool
- Single Phase
- 110 V Voltage Rating
| Alternate Part No. or Item Code | 09364 |
| Phase | Single Phase |
| AMP Rating | 20 A |
| Tool Name | Power Cord |
| Compatible With | 625, 925, 1225 |
| Voltage Rating | 110 V |
| Weight | 2.45 LB |
| EAN or UPC | 697598093646 |
| Alternate Part No. or Item Code | 09364 |
| Phase | Single Phase |
| AMP Rating | 20 A |
| Tool Name | Power Cord |
| Compatible With | 625, 925, 1225 |
| Voltage Rating | 110 V |
| Weight | 2.45 LB |
| EAN or UPC | 697598093646 |