- Power Cord Tool
- Single Phase
- 230 V Voltage Rating
| Tool Name | Power Cord |
| Voltage Rating | 230 V |
| Alternate Part No. or Item Code | 09365 |
| AMP Rating | 30 A |
| Phase | Single Phase |
| Compatible With | 625, 925, 1225, 1525, 1835, 2135 |
| Weight | 3.22 LB |
| EAN or UPC | 697598093653 |

