- Power Cord Tool
- Three Phase
- 230 V Voltage Rating
| AMP Rating | 16 A |
| Voltage Rating | 230 V |
| Tool Name | Power Cord |
| Alternate Part No. or Item Code | 09366 |
| Phase | Three Phase |
| Compatible With | 625, 925, 1225, 1525, 1835, 2135 |
| Weight | 3.0 LB |
| EAN or UPC | 697598093660 |
| AMP Rating | 16 A |
| Voltage Rating | 230 V |
| Tool Name | Power Cord |
| Alternate Part No. or Item Code | 09366 |
| Phase | Three Phase |
| Compatible With | 625, 925, 1225, 1525, 1835, 2135 |
| Weight | 3.0 LB |
| EAN or UPC | 697598093660 |