- Power Cord Tool
- Three Phase
- 440 V Voltage Rating
| Voltage Rating | 440 V |
| Alternate Part No. or Item Code | 09367 |
| Tool Name | Power Cord |
| Phase | Three Phase |
| Compatible With | 1525, 1835, 2135 |
| AMP Rating | 30 A |
| Weight | 3.0 LB |
| EAN or UPC | 697598093677 |
| Voltage Rating | 440 V |
| Alternate Part No. or Item Code | 09367 |
| Tool Name | Power Cord |
| Phase | Three Phase |
| Compatible With | 1525, 1835, 2135 |
| AMP Rating | 30 A |
| Weight | 3.0 LB |
| EAN or UPC | 697598093677 |