- Power Cord Tool
- Three Phase
- 460 V Voltage Rating
| Voltage Rating | 460 V |
| Compatible With | 1525, 1835, 2135 |
| Tool Name | Power Cord |
| Phase | Three Phase |
| Alternate Part No. or Item Code | 09014 |
| Weight | 3.5 LB |
| EAN or UPC | 697598090140 |
| Voltage Rating | 460 V |
| Compatible With | 1525, 1835, 2135 |
| Tool Name | Power Cord |
| Phase | Three Phase |
| Alternate Part No. or Item Code | 09014 |
| Weight | 3.5 LB |
| EAN or UPC | 697598090140 |